Beli digital printing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GREEN CROSS Stand for Free-bulletin Boardatribut:
- Color: Black
- Material: Body: Steel / Nylon
- Banner Engineering Photoelectric Sensoratribut:
- Cable Length (m): 0.15
- Connection: Pigtail QD
- Housing Style: Rectangular
- IP Rating: IP67
- Indicator: LEDs
- Input Output: Discrete
- Laser Classification: Class 2
- Max Sensing Distance (mm): 250
- Maximum Operating Temperature (°C): 50
- Minimum Operating Temperature (°C): -10
- NEMA / UL Type Rating: NEMA 4X
- Output Response Time (ms): 0.7
- Outputs: NPN
- Power: DC
- Power Supply / Supply Voltage (V dc): 10-30
- Primary Housing Material: ABS
- Quick Disconnect Type: M8
- Sensing Beam: Visible Red Laser
- Sensing Mode (Detailed): Background Suppression (Adjustable)
- Sensing Mode (General): Proximity
- monotaro.id Standing Pouch Aluminium Windowatribut:
- Thickness (micron): 90
- YG1 Center Drill 100mm DV304 Seriesatribut:
- Overall Length: 100mm
- BANNER STAKES Post Top Sign & AccessoriesDeskripsi:Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.atribut:
- UNSPSC: 55121908
- Color: Black
- Display Qty: 1
- Finish: Matte
- For use with: PLUS Banner
- Includes: Sign Bracket Attachment; Sign Holder
- Manufacturer Part Number: PL4130
- Material: Plastic
- Overall Height (inch): 6
- Overall Width (inch): 6
- Product Type: Sign Adapter
- GREEN CROSS Fluorescent Yellow BannerDeskripsi:It is a fluorescent banner that is easy to install and has excellent visibility at dusk. In addition to alerting the site, it can be used as a substitute for a construction sign on the side of a narrow road.
- KEIAI Bulletin BannerDeskripsi:-Pouched A4 size paper (approx. 216mmxapprox. 303mm)can be stored.-Thin, lightweight and easy to carry.atribut:
- Thickness (mm): 6
- Material: PVC sheet, foam polyethylene
- W x L (mm x m): 270x2
- GREEN CROSS Pole for BannerDeskripsi:-This is a 2-level extendable type pole for a banner flag that the length can be flexibly adjusted.-Adopting a turn-cap, a flag will not be winded to a pole.-A horizontal bar can be used by cutting to any length.-Length adjustable(2-level extendable).-Turn-cap type.atribut:
- Pole Diameter: 22
- Height: 1600 to 3000mm
- Pole : Steel Pipe (with resin coating)
- MIRAI Cable CarrierDeskripsi:-A resin pulley for messenger wires.-Easy to install.-Easy to expand or relocate.
- BANNER STAKES Mountable Retractable Belt BarrierDeskripsi:These retractable belt barriers mount onto a wall using fasteners. They provide a permanent barrier option in locations that require frequent access control.atribut:
- UNSPSC: 46151505
- Shinpo Container BoxDeskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- Lion Star Container Box Wagonatribut:
- Color: Random Color
- SL Plastic Container Boxatribut:
- Color: White
- Cover Color: Assorted
- Benetech Vibration MeterDeskripsi:Vibration Meter Benetech adalah alat ukur getaran yang biasanya digunakan pada mesin yang menghasilkan getaran pada penggunaannya. Dengan analisa getaran dapat diketahui kondisi, problem, dan kerusakan mesin.atribut:
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- Power Supply: 9V Battery
- SKC Hand TapDeskripsi:Country Manufacturer : China
- S Display Tripod BannerDeskripsi:Tripod Banner 2 Sisi adalah alat promosi yang dirancang untuk memberikan visibilitas optimal dalam berbagai acara, baik indoor maupun outdoor.Dengan desain dua sisi, produk ini memungkinkan pemasangan Banner di kedua sisinya, sehingga pesan promosi dapat terlihat dari 2 arah. Hal ini membuatnya sangat efektif untuk menarik perhatian audiens secara lebih luas.Penggunaan Media adalah dengan Foamboard, Impraboard, dan sebagainya.atribut:
- Color: Black
Daftar Harga digital printing Terbaru March 2026
| GREEN CROSS Stand for Free-bulletin Board | Rp949.900 |
| Banner Engineering Photoelectric Sensor | Rp5.899.900 |
| YG1 HSS (M2) Center Drill Form A | Rp79.900 |
| monotaro.id Standing Pouch Aluminium Window | Rp46.900 |
| YG1 Center Drill 100mm DV304 Series | Rp209.900 |
| YG1 Carbide Center Drill | Rp1.199.900 |
| BANNER STAKES Post Top Sign & Accessories | Rp1.999.900 |
| GREEN CROSS Fluorescent Yellow Banner | Rp109.900 |
| BEST FRESH Paper Box | Rp12.900 |
| KEIAI Bulletin Banner | Rp1.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/GREEN%20CROSS%20Stand%20for%20Free-bulletin%20Board/84P111181292-1.jpg)

%20Center%20Drill%20Form%20A/ejP103503523-2.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lencana%2C%20Emblem%2C%20Gelang%20Lengan%20Safety/Lain%20-%20lain/GREEN%20CROSS%20Fluorescent%20Yellow%20Banner/ipP110404673-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Display%20Dalam%20Ruangan/KEIAI%20Bulletin%20Banner/P103043580-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/GREEN%20CROSS%20Pole%20for%20Banner/P102787535-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/BANNER%20STAKES%20Mountable%20Retractable%20Belt%20Barrier/lsP109373784-1.jpg)